Buy more than* S$200* and get FREE SHIPPING

  • Adjuster ,Stainless Steel Bottom with Rubber

Adjuster ,Stainless Steel Bottom with Rubber TAZ-10X50ESUS

5.00 (1)
Item.#
08301851
Mfr.#
TAZ-10X50ESUS
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (kg)
640
Screw Dimensions
M10x1.5
Screw Length (mm)
50
Finishing Material
Threaded portion pedestal: Stainless steel (SUS304) bottom: ethylene-propylene rubber (EPT)
Base Diameter (mm)
40
Overall Height (mm)
70
Weight (g)
80
Application
Machine tools, vending machines, conveyor and computer rack , control panels, physical and chemical machinery, OA equipment, and various other fixtures, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For adjusting the height of the foot of the audio speaker base
5
From Japan
On 2016-11-16 14:17:16
It is also sturdy to make it use for adjusting the height of the multi-speaker base's foot (70 mm square), and it's head swinging, it's very convenient.
This review is about item#8301903.