Buy more than* S$200* and get FREE SHIPPING

  • Adjuster ,Stainless Steel Bottom with Rubber

Adjuster ,Stainless Steel Bottom with Rubber TAZ-12X70ESUS

5.00 (1)
Item.#
08301867
Mfr.#
TAZ-12X70ESUS
Package Qty.
1PC
Ship pack of
1
24.19 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1671
Base Diameter (mm)
50
Overall Height (mm)
93.0
Weight (g)
145
Finishing Material
Threaded portion-base: Stainless steel (SUS304) bottom: ethylene-propylene rubber (EPT)
TRUSCO Part Number
279-9553
Screw Dimensions
M12x1.75
Screw Length (mm)
70
Allowable Load (kg)
890
Application
Machine tools, vending machines, conveyor and computer rack, control panels, physical and chemical machinery, OA equipment, and various other fixtures, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For height adjustment of the audio speaker stand foot
5
From Japan
On 2016-11-16 14:17:16
Used for height adjustment of the multi-speaker stand foot (70mm timber of) Also created a rugged, also has become a swing, it is very convenient.
This review is about item#8301903.