Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Adjuster ,Stainless Steel Bottom with Rubber

Adjuster ,Stainless Steel Bottom with Rubber TAZ-16X100ESUS

5.00 (1)
Item.#
08301876
Mfr.#
TAZ-16X100ESUS
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Weight (g)
385
2014 TRUSCO Published Page
1-1671
Base Diameter (mm)
60
Overall Height (mm)
127.0
Finishing Material
Threaded portion-base: Stainless steel (SUS304) bottom: ethylene-propylene rubber (EPT)
Allowable Load (kg)
1400
TRUSCO Part Number
279-9570
Screw Dimensions
M16x2
Screw Length (mm)
100
Application
Machine tools, vending machines, conveyor and computer rack, control panels, physical and chemical machinery, OA equipment, and various other fixtures, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For adjusting the height of the foot of the audio speaker base
5
From Japan
On 2016-11-16 14:17:16
It is also sturdy to make it use for adjusting the height of the multi-speaker base's foot (70 mm square), and it's head swinging, it's very convenient.
This review is about item#8301903.