Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Adjuster ,Stainless Steel Bottom with Rubber

Adjuster ,Stainless Steel Bottom with Rubber TAZ-8X60ESUS

5.00 (1)
Item.#
08301903
Mfr.#
TAZ-8X60ESUS
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1671
Base Diameter (mm)
40
Overall Height (mm)
78.5
Weight (g)
65
Finishing Material
Threaded portion-base: Stainless steel (SUS304) bottom: ethylene-propylene rubber (EPT)
TRUSCO Part Number
279-9537
Screw Dimensions
M8x1.25
Screw Length (mm)
60
Allowable Load (kg)
380
Application
Machine tools, vending machines, conveyor and computer rack, control panels, physical and chemical machinery, OA equipment, and various other fixtures, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For adjusting the height of the foot of the audio speaker base
5
From Japan
On 2016-11-16 14:17:16
It is also sturdy to make it use for adjusting the height of the multi-speaker base's foot (70 mm square), and it's head swinging, it's very convenient.
This review is about item#8301903.