Buy more than* S$200* and get FREE SHIPPING

  • Compression Coil Spring, 20pcs
  • Compression Coil Spring, 20pcs
  • Compression Coil Spring, 20pcs

Compression Coil Spring, 20pcs TCS145-025-094

4.86 (7)
Item.#
08302987
Mfr.#
TCS145-025-094
Package Qty.
1Pack(20PC)
Ship pack of
1
15.35 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Allowable Load (N)
2.65
Number of Rolls
20.50
Free Length L (mm)
9.4
2014 TRUSCO Published Page
1-2176
TRUSCO Part Number
257-8581
Adherence Height (mm)
5.4
Caution
Beyond the allowable weight causes of cracks.
Finishing Material
Stainless steel (SUS304) · WPB (for spring stainless steel wire)
Spring Constant (N/mm)
1.098
Outside Diameter D (phi mm)
1.45
Weight (g)
9
Loaded Length L1(mm)
6.88
Wire Diameter d (phi mm)
0.25
Rolling Direction
Any
Purpose
Spring to be used for compression direction.
Specification
In blister pack. Terminal form: closed end. No grinding
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
For hobbies of work (for the pressurization of the bearing)
5
From Japan
On 2016-11-22 19:17:03
Dimensional accuracy is good, we are satisfied with the feeling of use as I thought.
This review is about item#8303303.
Keyboard repair of retro PC (PC-6001mkⅡ)
5
From Japan
On 2016-08-24 09:44:39
Because of poor contact repair of the keyboard switch, replace the tact switch, together can ensure the depressed next stroke was using this spring the same as the original, we were able to have good touch.
This review is about item#8303592.
Soft drink filling machine parts
5
From Japan
On 2015-10-28 16:58:14
But was looking for a spring was saved there is a variety of spring in many places until now.
This review is about item#08304213.
Repair replacement of conventional goods
4
From Japan
On 2015-05-07 15:31:50
Because it is not a large amount of use, thankfully if there is more retail packaging. Or useful to have what kind of combination packaging.
This review is about item#08303705.
Shackle damage repair
5
From Japan
On 2015-03-31 20:51:28
It was usable without any problems, but will the wrong wire diameter at the time of purchase, is worried about a little strength. I want to linear to buy also, if there is more than 0.7 mm in exactly the same shape.
This review is about item#08303662.
Spring for carburetor pilot screw
5
From Japan
On 2014-12-03 17:53:15
Without problems was able to use, there is no genuine and inferiority.
This review is about item#08303477.
Tractor parts
5
From Japan
On 2014-04-10 00:23:27
Shops dealing with the coil spring of this size in the suburbs had trouble without, but it was very helpful.
This review is about item#08304493.