Buy more than* S$200* and get FREE SHIPPING

  • Compression Coil Spring, 20pcs
  • Compression Coil Spring, 20pcs
  • Compression Coil Spring, 20pcs

Compression Coil Spring, 20pcs TCS200-020-120

4.56 (9)
Item.#
08303014
Mfr.#
TCS200-020-120
Package Qty.
1Pack(20PC)
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Rolling Direction
Any
Spring Constant (N/mm)
0.157
Outside Diameter D (phi mm)
2
2014 TRUSCO Published Page
1-2176
TRUSCO Part Number
257-8611
Adherence Height (mm)
3.6
Caution
Beyond the allowable weight causes of cracks.
Finishing Material
Stainless steel (SUS304) · WPB (for spring stainless steel wire)
Allowable Load (N)
1.03
Number of Rolls
17.00
Weight (g)
9
Loaded Length L1(mm)
5.44
Wire Diameter d (phi mm)
0.2
Specification
In blister pack. Terminal form: closed end. No grinding
Purpose
Spring to be used for compression direction.
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Mechanical parts
3
From Japan
On 2017-10-06 16:45:27
It was a bit weaker than I thought. Depending on the application, why not?
This review is about item#08303617.
Machine parts
4
From Japan
On 2017-09-25 20:35:31
Purchased as an alternative to prototype springs used underwater. The price was reasonable and the delivery was quick and I was saved. However, I had a hard time finding the target spring. I want you to increase the number of search items although there are various kinds. (Spring constant order etc) Since the original TRUSCO page was easier to find, I found this item after searching there.
This review is about item#8304021.
For hobby's work (for pressurizing the bearing)
5
From Japan
On 2016-11-22 19:17:03
Dimensional accuracy is also good, I am satisfied with the feeling of use as I thought.
This review is about item#8303303.
Keyboard repair of retro PC (PC-6001 mk II)
5
From Japan
On 2016-08-24 09:44:39
Contact failure of keyboard switch For repair, we replaced it with a tact switch and used this spring together. We could secure the next stroke the same as the original, making it a good touch.
This review is about item#8303592.
Parts of refilling machine for refreshing drinks
5
From Japan
On 2015-10-28 16:58:14
I have been looking for springs in various places until now but various springs have been saved.
This review is about item#08304213.
Repair and replacement of conventional items
4
From Japan
On 2015-05-07 15:31:50
Since it is not mass-use, I would appreciate it if there is more small packaging. Or it is convenient to have some combination packaging.
This review is about item#08303705.
Shackle breakage repair
5
From Japan
On 2015-03-31 20:51:28
Although it could be used without problems, I mistook the wire diameter when purchasing, I am worried about the strength a bit. I would like to purchase again if there are things with exactly the same shape and linearity 0.7 mm or more.
This review is about item#08303662.
Spring for carburetor pilot screw
5
From Japan
On 2014-12-03 17:53:15
It was able to be used without problems, it is inferior to genuine products.
This review is about item#08303477.
Tractor parts
5
From Japan
On 2014-04-10 00:23:27
There was no store dealing with coil spring of this size near the suburbs, but I was very much saved.
This review is about item#08304493.