Buy more than* S$200* and get FREE SHIPPING

  • Compression Coil Spring, 20pcs
  • Compression Coil Spring, 20pcs
  • Compression Coil Spring, 20pcs

Compression Coil Spring, 20pcs TCS250-020-045

4.86 (7)
Item.#
08303075
Mfr.#
TCS250-020-045
Package Qty.
1Pack(20PC)
Ship pack of
1
15.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rolls
5.5
Free Length L (mm)
4.5
Loaded Length L1(mm)
1.92
Adherence Height (mm)
1.3
Allowable Load (N)
0.83
Finishing Material
Stainless steel (SUS304) WPB (spring stainless steel wire)
Outside Diameter D (phi mm)
2.5
Weight (g)
9
Wire Diameter d (phi mm)
0.2
Rolling Direction
Any
Spring Constant (N/mm)
0.324
Specification
In blister pack Terminal form: closed end No grinding
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
For hobbies of work (for the pressurization of the bearing)
5
From Japan
On 2016-11-22 19:17:03
Dimensional accuracy is good, we are satisfied with the feeling of use as I thought.
This review is about item#8303303.
Keyboard repair of retro PC (PC-6001mkⅡ)
5
From Japan
On 2016-08-24 09:44:39
Because of poor contact repair of the keyboard switch, replace the tact switch, together can ensure the depressed next stroke was using this spring the same as the original, we were able to have good touch.
This review is about item#8303592.
Soft drink filling machine parts
5
From Japan
On 2015-10-28 16:58:14
But was looking for a spring was saved there is a variety of spring in many places until now.
This review is about item#08304213.
Repair replacement of conventional goods
4
From Japan
On 2015-05-07 15:31:50
Because it is not a large amount of use, thankfully if there is more retail packaging. Or useful to have what kind of combination packaging.
This review is about item#08303705.
Shackle damage repair
5
From Japan
On 2015-03-31 20:51:28
It was usable without any problems, but will the wrong wire diameter at the time of purchase, is worried about a little strength. I want to linear to buy also, if there is more than 0.7 mm in exactly the same shape.
This review is about item#08303662.
Spring for carburetor pilot screw
5
From Japan
On 2014-12-03 17:53:15
Without problems was able to use, there is no genuine and inferiority.
This review is about item#08303477.
Tractor parts
5
From Japan
On 2014-04-10 00:23:27
Shops dealing with the coil spring of this size in the suburbs had trouble without, but it was very helpful.
This review is about item#08304493.