Buy more than* S$200* and get FREE SHIPPING

  • Compression Spring 5pcs
  • Compression Spring 5pcs
  • Compression Spring 5pcs

Compression Spring 5pcs TCS1200-120-540

5.00 (1)
Item.#
08304563
Mfr.#
TCS1200-120-540
Package Qty.
1Pack(5PC)
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Spring to be used for compression direction.
Rolling Direction
Any
Free Length L (mm)
54
TRUSCO Part Number
258-0071
Wire Diameter d (phi mm)
1.2
Allowable Load (N)
28.64
Outside Diameter D (phi mm)
12
Caution
Beyond the allowable weight causes of cracks.
2014 TRUSCO Published Page
1-2178
Specification
In blister pack. Terminal form: closed end. Grinding
Weight (g)
35
Loaded Length L1(mm)
25.65
Adherence Height (mm)
18.6
Spring Constant (N/mm)
1.01
Finishing Material
Stainless steel (SUS304) · WPB (for spring stainless steel wire)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Purchase for vibration absorption of the vibrating machine on the workbench
5
From Japan
On 2016-07-13 22:48:57
Spring constants and other, physically unfamiliar, so buying for the time being. It was pretty solid and processing of the edge was sufficient enough for my use as it was. In other products, although there was a review such as elongation, this product seems to be OK. I would like to purchase various springs and experiment.
This review is about item#08304581.