Buy more than* S$200* and get FREE SHIPPING

  • Compression Spring 5pcs
  • Compression Spring 5pcs
  • Compression Spring 5pcs

Compression Spring 5pcs TCS1200-140-350

5.00 (1)
Item.#
08304572
Mfr.#
TCS1200-140-350
Package Qty.
1Pack(5PC)
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Spring to be used for compression direction.
Rolling Direction
Any
Wire Diameter d (phi mm)
1.4
Allowable Load (N)
45.8
Outside Diameter D (phi mm)
12
Weight (g)
34
TRUSCO Part Number
258-0080
Finishing Material
Stainless steel (SUS304) · WPB (for spring stainless steel wire)
2014 TRUSCO Published Page
1-2178
Specification
In blister pack. Terminal form: closed end. Grinding
Adherence Height (mm)
15.4
Spring Constant (N/mm)
2.922
Free Length L (mm)
35
Number of Rolls
11.5
Loaded Length L1(mm)
19.33
Caution
Beyond the allowable weight causes of cracks.