Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Extension Coil Spring, Includes 20
  • Extension Coil Spring, Includes 20
  • Extension Coil Spring, Includes 20

Extension Coil Spring, Includes 20 TES320-020-095

4.00 (3)
Item.#
08304773
Mfr.#
TES320-020-095
Package Qty.
1Pack(20PC)
Ship pack of
1
15.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Spring used in the direction to pull.
Dimension L1 (mm)
24.8
Rolling Direction
Any
Hooks direction angle
180 °
TRUSCO Part Number
258-0314
Spring Constant (N/mm)
0.031
Dimension d (phi mm)
0.2
Dimension D (phi mm)
3.2
Finishing Material
Stainless steel (SUS304) · WPB (for spring stainless steel wire)
2014 TRUSCO Published Page
1-2174
Dimensions L (mm)
9.5
Weight (g)
9
Initial Tension (N)
0.059
Allowable Load (N)
0.54
Allowable Error
JIS2 class
Number of Rolls
15.5
Caution
Beyond the allowable weight causes of cracks.
Specification
In blister-pack. Hook shape: reverse round hook
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Support the parts from all sides
5
From Japan
On 2014-04-29 11:00:51
Almost hope of spring constant, is no problem in the load-bearing.
This review is about item#08304782.
Attached to the pull tension device of the wire
5
From Japan
On 2014-01-22 23:19:03
It is best regards in the future to see how to easily installed but can not be found just a good level things first
This review is about item#08305044.
Code breaking prevention
2
From Japan
On 2013-05-25 15:51:35
Want Long type
This review is about item#08304764.