Buy more than* S$200* and get FREE SHIPPING

  • Extension Coil Spring, Includes 20
  • Extension Coil Spring, Includes 20
  • Extension Coil Spring, Includes 20

Extension Coil Spring, Includes 20 TES320-032-260

4.00 (3)
Item.#
08304834
Mfr.#
TES320-032-260
Package Qty.
1Pack(20PC)
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Spring used in the direction to pull.
Weight (g)
15
Initial Tension (N)
0.471
Allowable Load (N)
2.21
Allowable Error
JIS2class
Number of Rolls
62.5
2014 TRUSCO Published Page
1-2174
Dimensions L (mm)
26
Specification
In blister-pack. Hook shape: reverse round hook
Rolling Direction
Any
Hooks direction angle
180degree
TRUSCO Part Number
258-0373
Spring Constant (N/mm)
0.06
Dimension d (phi mm)
0.32
Dimension D (phi mm)
3.2
Dimension L1 (mm)
55
Finishing Material
Stainlesssteel(SUS304)WPB(forspringstainlesssteelwire)
Caution
Beyond the allowable weight causes of cracks.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Support parts from all sides
5
From Japan
On 2014-04-29 11:00:51
Almost no problem with spring constant and withstand load.
This review is about item#08304782.
Attach to the pulling tension device of electric wire
5
From Japan
On 2014-01-22 23:19:03
I can not find anything of a good level, but I will install it first and see how it is going to be.
This review is about item#08305044.
Code breaking prevention
2
From Japan
On 2013-05-25 15:51:35
I want a long type
This review is about item#08304764.