Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Extension Coil Spring, Includes 20
  • Extension Coil Spring, Includes 20
  • Extension Coil Spring, Includes 20

Extension Coil Spring, Includes 20 TES400-035-130

4.00 (3)
Item.#
08304947
Mfr.#
TES400-035-130
Package Qty.
1Pack(20PC)
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Spring used in the direction to pull.
Rolling Direction
Any
Hooks direction angle
180 °
TRUSCO Part Number
258-0730
Spring Constant (N/mm)
0.166
Dimension d (phi mm)
0.35
Dimension D (phi mm)
4
Dimension L1 (mm)
24.1
Finishing Material
Stainless steel (SUS304) · WPB (for spring stainless steel wire)
Dimensions L (mm)
13
Weight (g)
11
Initial Tension (N)
0.412
Allowable Load (N)
2.26
Allowable Error
JIS2 class
Number of Rolls
15.5
2014 TRUSCO Published Page
1-2174
Caution
Beyond the allowable weight causes of cracks.
Specification
In blister-pack. Hook shape: reverse round hook
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Support parts from all sides
5
From Japan
On 2014-04-29 11:00:51
Almost no problem with spring constant and withstand load.
This review is about item#08304782.
Attach to the pulling tension device of electric wire
5
From Japan
On 2014-01-22 23:19:03
I can not find anything of a good level, but I will install it first and see how it is going to be.
This review is about item#08305044.
Code breaking prevention
2
From Japan
On 2013-05-25 15:51:35
I want a long type
This review is about item#08304764.