Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Extension Coil Spring, Includes 20
  • Extension Coil Spring, Includes 20
  • Extension Coil Spring, Includes 20

Extension Coil Spring, Includes 20 TES400-045-142

4.00 (3)
Item.#
08304992
Mfr.#
TES400-045-142
Package Qty.
1Pack(20PC)
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Purpose
Spring used in the direction to pull.
Initial Tension (N)
1.147
Allowable Load (N)
4.85
Allowable Error
JIS2 class
Number of Rolls
15.5
2014 TRUSCO Published Page
1-2174
Dimensions L (mm)
14.2
Weight (g)
13
Specification
In blister-pack. Hook shape: reverse round hook
Hooks direction angle
180 °
TRUSCO Part Number
258-0799
Spring Constant (N/mm)
0.491
Dimension d (phi mm)
0.45
Dimension D (phi mm)
4
Dimension L1 (mm)
21.7
Rolling Direction
Any
Finishing Material
Stainless steel (SUS304) · WPB (for spring stainless steel wire)
Caution
Beyond the allowable weight causes of cracks.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Support parts from all sides
5
From Japan
On 2014-04-29 11:00:51
Almost no problem with spring constant and withstand load.
This review is about item#08304782.
Attach to the pulling tension device of electric wire
5
From Japan
On 2014-01-22 23:19:03
I can not find anything of a good level, but I will install it first and see how it is going to be.
This review is about item#08305044.
Code breaking prevention
2
From Japan
On 2013-05-25 15:51:35
I want a long type
This review is about item#08304764.