Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Extension Coil Spring, Includes 20
  • Extension Coil Spring, Includes 20
  • Extension Coil Spring, Includes 20

Extension Coil Spring, Includes 20 TES500-040-194

4.00 (3)
Item.#
08305062
Mfr.#
TES500-040-194
Package Qty.
1Pack(20PC)
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Spring used in the direction to pull.
Dimension L1 (mm)
43.9
Rolling Direction
Any
Hooks direction angle
180 °
TRUSCO Part Number
258-0896
Spring Constant (N/mm)
0.09
Dimension d (phi mm)
0.4
Dimension D (phi mm)
5
Caution
Beyond the allowable weight causes of cracks.
2014 TRUSCO Published Page
1-2174
Dimensions L (mm)
19.4
Weight (g)
15
Initial Tension (N)
0.441
Allowable Load (N)
2.65
Allowable Error
JIS2 class
Number of Rolls
24.5
Specification
In blister-pack. Hook shape: reverse round hook
Finishing Material
Stainless steel (SUS304) · WPB (for spring stainless steel wire)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Support parts from all sides
5
From Japan
On 2014-04-29 11:00:51
Almost no problem with spring constant and withstand load.
This review is about item#08304782.
Attach to the pulling tension device of electric wire
5
From Japan
On 2014-01-22 23:19:03
I can not find anything of a good level, but I will install it first and see how it is going to be.
This review is about item#08305044.
Code breaking prevention
2
From Japan
On 2013-05-25 15:51:35
I want a long type
This review is about item#08304764.