Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Extension Coil Spring, Includes 20
  • Extension Coil Spring, Includes 20
  • Extension Coil Spring, Includes 20

Extension Coil Spring, Includes 20 TES500-040-254

4.00 (3)
Item.#
08305071
Mfr.#
TES500-040-254
Package Qty.
1Pack(20PC)
Ship pack of
1
16.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Spring used in the direction to pull.
TRUSCO Part Number
258-0900
Spring Constant (N/mm)
0.057
Dimension d (phi mm)
0.4
Dimension D (phi mm)
5
Dimension L1 (mm)
64.2
Rolling Direction
Any
Hooks direction angle
180 °
Caution
Beyond the allowable weight causes of cracks.
Initial Tension (N)
0.441
Allowable Load (N)
2.65
Allowable Error
JIS2 class
Number of Rolls
39.5
2014 TRUSCO Published Page
1-2174
Dimensions L (mm)
25.4
Weight (g)
21
Specification
In blister-pack. Hook shape: reverse round hook
Finishing Material
Stainless steel (SUS304) · WPB (for spring stainless steel wire)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Support the parts from all sides
5
From Japan
On 2014-04-29 11:00:51
Almost hope of spring constant, is no problem in the load-bearing.
This review is about item#08304782.
Attached to the pull tension device of the wire
5
From Japan
On 2014-01-22 23:19:03
It is best regards in the future to see how to easily installed but can not be found just a good level things first
This review is about item#08305044.
Code breaking prevention
2
From Japan
On 2013-05-25 15:51:35
Want Long type
This review is about item#08304764.