Buy more than* S$200* and get FREE SHIPPING

  • Extension Coil Spring, Includes 10
  • Extension Coil Spring, Includes 10
  • Extension Coil Spring, Includes 10

Extension Coil Spring, Includes 10 TES630-050-319

5.00 (1)
Item.#
08305184
Mfr.#
TES630-050-319
Package Qty.
1Pack(10PC)
Ship pack of
1
15.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rolling Direction
Any
Application
Spring used in the direction to pull.
Dimensions L (mm)
31.9
Weight (g)
20
Initial Tension (N)
0.686
Allowable Load (N)
4.07
Allowable Error
JIS2 class
Number of Rolls
39.5
Finishing Material
Stainless steel (SUS304) · WPB (for spring stainless steel wire)
Caution
Beyond the allowable weight causes of cracks.
Dimension L1 (mm)
81.2
2014 TRUSCO Published Page
1-2175
Hooks direction angle
180 °
TRUSCO Part Number
258-1159
Spring Constant (N/mm)
0.069
Dimension d (phi mm)
0.5
Dimension D (phi mm)
6.3
Specification
In blister-pack. Hook shape: reverse round hook
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Is a hobby applications. Over the thread of the vacuum tube radio was used to dial the tension spring. Any could be used like the original without any problems. Since one hundred yen we think that C / P are also excellent.
5
From Japan
On 2011-06-05 15:23:47
Original is full of rust in the course of 60 years, was is hesitate to continue to use this leave. It is recommended because this product is difficult to rust.
This review is about item#08304694.