Buy more than* S$200* and get FREE SHIPPING

  • Extension Coil Spring, Includes 10
  • Extension Coil Spring, Includes 10
  • Extension Coil Spring, Includes 10

Extension Coil Spring, Includes 10 TES800-065-313

5.00 (1)
Item.#
08305376
Mfr.#
TES800-065-313
Package Qty.
1Pack(10PC)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rolling Direction
Any
Application
Spring used in the direction to pull.
TRUSCO Part Number
258-1388
Spring Constant (N/mm)
0.155
Dimension d (phi mm)
0.65
Dimension D (phi mm)
8
Dimensions L (mm)
31.3
Weight (g)
24
Finishing Material
Stainless steel (SUS304) · WPB (for spring stainless steel wire)
Caution
Beyond the allowable weight causes of cracks.
Initial Tension (N)
1.177
Allowable Load (N)
6.96
Allowable Error
JIS2 class
Number of Rolls
24.5
Dimension L1 (mm)
68.6
2014 TRUSCO Published Page
1-2175
Hooks direction angle
180 °
Specification
In blister-pack. Hook shape: reverse round hook
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is for hobby use. I used it for the tension spring of the threading dial of the vacuum tube radio. I could use it without any problem as with the original. I think that C / P is also excellent because it is one hundred yen.
5
From Japan
On 2011-06-05 15:23:47
The original was full of rust in the course of 60 years, hesitated to continue to use as it is. This product is recommended because it is hard to rust.
This review is about item#08304694.