Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Extension Coil Spring, Includes 10
  • Extension Coil Spring, Includes 10
  • Extension Coil Spring, Includes 10

Extension Coil Spring, Includes 10 TES800-070-429

5.00 (1)
Item.#
08305421
Mfr.#
TES800-070-429
Package Qty.
1Pack(10PC)
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rolling Direction
Any
Application
Spring used in the direction to pull.
Number of Rolls
39.5
Dimension L1 (mm)
95.6
Weight (g)
37
Initial Tension (N)
1.648
Spring Constant (N/mm)
0.132
Finishing Material
Stainless steel (SUS304) WPB (spring stainless steel wire)
Caution
Beyond the allowable weight causes of cracks.
Dimension d (phi mm)
0.7
Dimension D (phi mm)
8
Dimensions L (mm)
42.9
Hooks direction angle
180 degree
Allowable Load (N)
8.63
Allowable Error
JIS2 class
Specification
In blister-pack hook shape: Reverse round hook
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is for hobby use. I used it for the tension spring of the threading dial of the vacuum tube radio. I could use it without any problem as with the original. I think that C / P is also excellent because it is one hundred yen.
5
From Japan
On 2011-06-05 15:23:47
The original was full of rust in the course of 60 years, hesitated to continue to use as it is. This product is recommended because it is hard to rust.
This review is about item#08304694.