Buy more than* S$200* and get FREE SHIPPING

  • Extension Coil Spring, Includes 20
  • Extension Coil Spring, Includes 20
  • Extension Coil Spring, Includes 20

Extension Coil Spring, Includes 20 TES630-055-205

4.00 (3)
Item.#
08305543
Mfr.#
TES630-055-205
Package Qty.
1Pack(20PC)
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
Spring used in the direction to pull.
Allowable Error
JIS2 class
Number of Rolls
15.5
2014 TRUSCO Published Page
1-2175
Dimensions L (mm)
20.5
Weight (g)
19
Initial Tension (N)
1.01
Allowable Load (N)
5.39
Caution
Beyond the allowable weight causes of cracks.
Spring Constant (N/mm)
0.258
Dimension d (phi mm)
0.55
Dimension D (phi mm)
6.3
Dimension L1 (mm)
37.5
Rolling Direction
Any
Hooks direction angle
180 °
TRUSCO Part Number
258-1167
Specification
In blister-pack. Hook shape: reverse round hook
Finishing Material
Stainless steel (SUS304) · WPB (for spring stainless steel wire)