Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Extension Coil Spring, Includes 20
  • Extension Coil Spring, Includes 20
  • Extension Coil Spring, Includes 20

Extension Coil Spring, Includes 20 TES800-060-246

4.00 (3)
Item.#
08305577
Mfr.#
TES800-060-246
Package Qty.
1Pack(20PC)
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Purpose
Spring used in the direction to pull.
Initial Tension (N)
0.824
Allowable Load (N)
5.49
Allowable Error
JIS 2nd class
Number of Rolls
15.5
Dimension L1 (mm)
52.1
Rolling Direction
Arbitrary
Finishing Material
Stainless steel (SUS304) and WPB (stainless steel wire for springs)
Caution
Beyond the allowable weight causes of cracks.
Hooks direction angle
180 degrees
TRUSCO Part Number
258-1353
Spring Constant (N/mm)
0.172
Dimension d (phi mm)
0.6
Dimension D (phi mm)
8
Dimensions L (mm)
24.6
Weight (g)
27
Specification
In blister-pack hook shape: Reverse round hook
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Support parts from all sides
5
From Japan
On 2014-04-29 11:00:51
Almost no problem with spring constant and withstand load.
This review is about item#08304782.
Attach to the pulling tension device of electric wire
5
From Japan
On 2014-01-22 23:19:03
I can not find anything of a good level, but I will install it first and see how it is going to be.
This review is about item#08305044.
Code breaking prevention
2
From Japan
On 2013-05-25 15:51:35
I want a long type
This review is about item#08304764.