Buy more than* S$200* and get FREE SHIPPING

  • Torsion Spring, 2pcs
  • Torsion Spring, 2pcs
  • Torsion Spring, 2pcs

Torsion Spring, 2pcs TTS1212-48-B5

3.67 (3)
Item.#
08306137
Mfr.#
TTS1212-48-B5
Package Qty.
1Pack(2PC)
Ship pack of
1
15.47 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Weight (g)
25
Purpose
Clothes peg and clip
2014 TRUSCO Published Page
1-2172
Wire Diameter d (phi mm)
1.2
Arm Angle (deg)
135
Length L(mm)
48
Finishing Material
Stainless steel (SUS304)
TRUSCO Part Number
258-2333
Drift Angle (allowable displacement magunitude)(degree)
25
Spring Constant (N/mm [degree ])
1.45
Number of Rolls
5
Caution
Beyond the allowable weight causes of cracks.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
When electrical work work
1
From Japan
On 2016-12-20 17:45:58
It rubbed in trouble in a hurry I shortage ( `Δ') after the order to the order because it was the next day become a shipping!
This review is about item#8306331.
Opening and closing of the door
5
From Japan
On 2014-07-25 11:44:14
Since Torasuko product is safe.
This review is about item#08306374.
Kick spring of crimping tool
5
From Japan
On 2012-01-20 00:20:32
I thought φ2 Do not weak or in, it just feels good.
This review is about item#08306356.