Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Torsion Spring, 2pcs
  • Torsion Spring, 2pcs
  • Torsion Spring, 2pcs

Torsion Spring, 2pcs TTS1216-48-B2

3.67 (3)
Item.#
08306173
Mfr.#
TTS1216-48-B2
Package Qty.
1Pack(2PC)
Ship pack of
1
16.24 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2172
Wire Diameter d (phi mm)
1.6
Arm Angle (deg)
135
Length L(mm)
48
Finishing Material
Stainless steel (SUS304)
TRUSCO Part Number
258-2368
Drift Angle (allowable displacement magunitude)(degree)
19
Spring Constant (N/mm [degree ])
9.8
Number of Rolls
2
Weight (g)
19
Purpose
Clothes peg and clip
Caution
Beyond the allowable weight causes of cracks.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
When electrical work work
1
From Japan
On 2016-12-20 17:45:58
It rubbed in trouble in a hurry I shortage ( `Δ') after the order to the order because it was the next day become a shipping!
This review is about item#8306331.
Opening and closing of the door
5
From Japan
On 2014-07-25 11:44:14
Since Torasuko product is safe.
This review is about item#08306374.
Kick spring of crimping tool
5
From Japan
On 2012-01-20 00:20:32
I thought φ2 Do not weak or in, it just feels good.
This review is about item#08306356.