Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Torsion Spring, 2pcs
  • Torsion Spring, 2pcs
  • Torsion Spring, 2pcs

Torsion Spring, 2pcs TTS1218-48-A2

3.67 (3)
Item.#
08306216
Mfr.#
TTS1218-48-A2
Package Qty.
1Pack(2PC)
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Wire Diameter d (phi mm)
1.8
Arm Angle (deg)
90
Length L(mm)
48
Finishing Material
Stainless steel (SUS304)
TRUSCO Part Number
258-2414
Drift Angle (allowable displacement magunitude)(degree)
19
Spring Constant (N/mm [degree ])
15.49
Number of Rolls
2
Weight (g)
19
Purpose
Clothes peg and clip
2014 TRUSCO Published Page
1-2172
Caution
Beyond the allowable weight causes of cracks.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Electric construction work
1
From Japan
On 2016-12-20 17:45:58
I ordered it because it was shipped the next day, but after ordering it was a missing item (`Δ ') I was in trouble to hurry!
This review is about item#8306331.
Door opening and closing
5
From Japan
On 2014-07-25 11:44:14
It is a truss product so it is safe.
This review is about item#08306374.
Kick spring of crimping tool
5
From Japan
On 2012-01-20 00:20:32
I thought it was weak at φ2, but it feels just fine.
This review is about item#08306356.