Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torsion Spring, 2pcs
  • Torsion Spring, 2pcs
  • Torsion Spring, 2pcs

Torsion Spring, 2pcs TTS1414-56-B4

3.67 (3)
Item.#
08306261
Mfr.#
TTS1414-56-B4
Package Qty.
1Pack(2PC)
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2172
Wire Diameter d (phi mm)
1.4
Arm Angle (deg)
135
Length L(mm)
56
Finishing Material
Stainless steel (SUS304)
TRUSCO Part Number
258-2457
Drift Angle (allowable displacement magunitude)(degree)
28
Spring Constant (N/mm [degree ])
2.81
Number of Rolls
4
Weight (g)
28
Purpose
Clothes peg and clip
Caution
Beyond the allowable weight causes of cracks.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Electric construction work
1
From Japan
On 2016-12-20 17:45:58
I ordered it because it was shipped the next day, but after ordering it was a missing item (`Δ ') I was in trouble to hurry!
This review is about item#8306331.
Door opening and closing
5
From Japan
On 2014-07-25 11:44:14
It is a truss product so it is safe.
This review is about item#08306374.
Kick spring of crimping tool
5
From Japan
On 2012-01-20 00:20:32
I thought it was weak at φ2, but it feels just fine.
This review is about item#08306356.