Torsion Spring, 2pcs TTS1414-56-B5
(3)
Item.#
08306277
Mfr.#
TTS1414-56-B5
Package Qty.
1Pack(2PC)
Ship pack of
1
Item Feature
Weight (g)
30
Purpose
Clothes peg and clip
2014 TRUSCO Published Page
1-2172
Wire Diameter d (phi mm)
1.4
Arm Angle (deg)
135
Length L(mm)
56
Finishing Material
Stainless steel (SUS304)
TRUSCO Part Number
258-2481
Drift Angle (allowable displacement magunitude)(degree)
30
Spring Constant (N/mm [degree ])
2.3
Number of Rolls
5
Caution
Beyond the allowable weight causes of cracks.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
1
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
Electric construction work
From Japan
On 2016-12-20 17:45:58
I ordered it because it was shipped the next day, but after ordering it was a missing item (`Δ ') I was in trouble to hurry!
Door opening and closing
From Japan
On 2014-07-25 11:44:14
It is a truss product so it is safe.
Kick spring of crimping tool
From Japan
On 2012-01-20 00:20:32
I thought it was weak at φ2, but it feels just fine.
Top