Buy more than* S$200* and get FREE SHIPPING

  • Torsion Spring, 2pcs
  • Torsion Spring, 2pcs
  • Torsion Spring, 2pcs

Torsion Spring, 2pcs TTS1420-56-A2

3.67 (3)
Item.#
08306331
Mfr.#
TTS1420-56-A2
Package Qty.
1Pack(2PC)
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Clothes peg and clip
2014 TRUSCO Published Page
1-2172
Coil Inner Diameter D (phi mm)
14
Spring Constant (N/mm [degree ])
20.36
Number of Rolls
2
Weight (g)
24
Caution
Beyond the allowable weight causes of cracks.
TRUSCO Part Number
258-2538
Drift Angle (allowable displacement magunitude)(degree)
24
Wire Diameter d (phi mm)
2
Arm Angle (deg)
90
Length L(mm)
56
Finishing Material
Stainlesssteel(SUS304)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Electric construction work
1
From Japan
On 2016-12-20 17:45:58
I ordered it because it was shipped the next day, but after ordering it was a missing item (`Δ ') I was in trouble to hurry!
This review is about item#8306331.
Door opening and closing
5
From Japan
On 2014-07-25 11:44:14
It is a truss product so it is safe.
This review is about item#08306374.
Kick spring of crimping tool
5
From Japan
On 2012-01-20 00:20:32
I thought it was weak at φ2, but it feels just fine.
This review is about item#08306356.