Buy more than* S$200* and get FREE SHIPPING

  • Torsion Spring, 5pcs
  • Torsion Spring, 5pcs
  • Torsion Spring, 5pcs

Torsion Spring, 5pcs TTS0909-36-A5

4.00 (1)
Item.#
08306392
Mfr.#
TTS0909-36-A5
Package Qty.
1Pack(5PC)
Ship pack of
1
31.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Beyond the allowable weight causes of cracks.
2014 TRUSCO Published Page
1-2172
Wire Diameter d (phi mm)
0.9
Arm Angle (deg)
90
Length L(mm)
36
Finishing Material
Stainless steel (SUS304)
Purpose
Clothes peg and clip
Coil Inner Diameter D (phi mm)
9
Spring Constant (N/mm [degree ])
0.61
Number of Rolls
5
Weight (g)
17
TRUSCO Part Number
258-2201
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used to repair lid of waste bin
4
From Japan
On 2015-10-20 18:35:52
By using two torsion springs purchased tied sideways to achieve the purpose. The lid of the trash can now be opened and closed as it was. There were many patterns in size and angle, and there was also a small wrapping type, so it was very helpful. Speaking of greed, I wish it had been a little cheaper. I felt the shipping fee was high. Shipment the next day of the ordering date · If you are delivering the world the next day, I guess this is OK, but if it takes more, you can go to the nearby home center.
This review is about item#08306392.