Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Adhesion Long Coil Spring 500mm

Adhesion Long Coil Spring 500mm TLS-0203

Item.#
08306514
Mfr.#
TLS-0203
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
500
Weight (g)
5
TRUSCO Part Number
258-1451
Number of Rolls
333 (per 100 mm)
Outside Diameter D (phi mm)
2
Material
Stainless steel (SUS304-WPB)
Purpose
Spring to be set pulling driection.
Wire Diameter (phi mm)
0.3