Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Adhesion Long Coil Spring 500mm
  • Adhesion Long Coil Spring 500mm
  • Adhesion Long Coil Spring 500mm

Adhesion Long Coil Spring 500mm TLS-0503

Item.#
08306523
Mfr.#
TLS-0503
Package Qty.
1PC
Ship pack of
1
39.90 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Overall Length (mm)
500
Number of Rolls
333 (per 100 mm)
Outside Diameter D (phi mm)
5
Material
Stainless steel (SUS304-WPB)
Purpose
Spring to be set pulling driection.
Wire Diameter (phi mm)
0.3
Weight (g)
10
TRUSCO Part Number
258-1469