Buy more than* S$200* and get FREE SHIPPING

  • Adhesion Long Coil Spring 500mm

Adhesion Long Coil Spring 500mm TLS-0910

Item.#
08306541
Mfr.#
TLS-0910
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
500
TRUSCO Part Number
258-1485
Purpose
Spring to be set pulling direction.
Wire Diameter (phi mm)
1
Weight (g)
80
Material
Stainless(SUS304-WPB)
2014 TRUSCO Published Page
1-2173
Number of Rolls
100(100mmper)
Outside Diameter D (phi mm)
9