Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Adhesion Long Coil Spring 500mm

Adhesion Long Coil Spring 500mm TLS-1010

Item.#
08306557
Mfr.#
TLS-1010
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
500
Number of Rolls
100 (per 100 mm)
Outside Diameter D (phi mm)
10
Material
Stainless steel (SUS304-WPB)
Purpose
Spring to be set pulling driection.
Wire Diameter (phi mm)
1
Weight (g)
90
TRUSCO Part Number
258-1493