Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Adhesion Long Coil Spring 500mm

Adhesion Long Coil Spring 500mm TLS-2020

Item.#
08306575
Mfr.#
TLS-2020
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
500
Weight (g)
360
TRUSCO Part Number
258-1515
Purpose
Spring to be set pulling direction.
Wire Diameter (phi mm)
2.0
Outside Diameter D (phi mm)
20
Material
Stainless (SUS304-WPB)
2014 TRUSCO Published Page
1-2173
Number of Rolls
50 (100mm per)