Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Screw
  • Countersunk Head Screw
  • Countersunk Head Screw

Countersunk Head Screw B702-0675

Item.#
08306611
Mfr.#
B702-0675
Package Qty.
1Pack(11PC)
Ship pack of
1
7.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Use it when you need to make surface flat.
Finishing Material
Iron (SWCH) / Trivalent Chromate (White)
Dimension d (mm)
M6
Thread Pitch (mm)
1
TRUSCO Part Number
285-5569
Opreration Drivers
M6:(+)No.3
2014 TRUSCO Published Page
1-2150
Dimensions k (mm)
3.4
Dimensions L (mm)
75
Weight (g)
156.2
Dimensions dk (mm)
12