Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Screw
  • Countersunk Head Screw
  • Countersunk Head Screw

Countersunk Head Screw B702-0320

Item.#
08306645
Mfr.#
B702-0320
Package Qty.
1Pack(134PC)
Ship pack of
1
10.69 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
Use it when you need to make surface flat.
Finishing Material
Iron (SWCH) / Trivalent Chromate (White)
Weight (g)
135.0
Dimensions dk (mm)
6
Dimensions k (mm)
1.75
Dimensions L (mm)
20
2014 TRUSCO Published Page
1-2150
Thread Pitch (mm)
0.5
TRUSCO Part Number
285-5003
Opreration Drivers
M3 to M5:(+)No.2
Dimension d (mm)
M3