Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Countersunk Head Screw
  • Countersunk Head Screw
  • Countersunk Head Screw

Countersunk Head Screw B702-0575

Item.#
08306663
Mfr.#
B702-0575
Package Qty.
1Pack(13PC)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Use it when you need to make surface flat.
Finishing Material
Iron (SWCH) / Trivalent Chromate (White)
Opreration Drivers
M3 to M5:(+)No.2
Dimension d (mm)
M5
Thread Pitch (mm)
0.8
TRUSCO Part Number
285-5399
2014 TRUSCO Published Page
1-2150
Dimensions dk (mm)
10
Dimensions k (mm)
2.8
Dimensions L (mm)
75
Weight (g)
110.0