Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Screw
  • Countersunk Head Screw
  • Countersunk Head Screw

Countersunk Head Screw B702-0660

Item.#
08306715
Mfr.#
B702-0660
Package Qty.
1Pack(14PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Use it when you need to make surface flat.
Finishing Material
Iron (SWCH) / Trivalent Chromate (White)
TRUSCO Part Number
285-5534
Opreration Drivers
M6:(+)No.3
Dimension d (mm)
M6
Thread Pitch (mm)
1
2014 TRUSCO Published Page
1-2150
Weight (g)
165.0
Dimensions dk (mm)
12
Dimensions k (mm)
3.4
Dimensions L (mm)
60