Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Screw
  • Countersunk Head Screw
  • Countersunk Head Screw

Countersunk Head Screw B702-0475

Item.#
08306785
Mfr.#
B702-0475
Package Qty.
1Pack(19PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Use it when you need to make surface flat.
Finishing Material
Iron (SWCH) / Trivalent Chromate (White)
Dimensions L (mm)
75
Weight (g)
131.1
Dimensions dk (mm)
8
Dimensions k (mm)
2.3
2014 TRUSCO Published Page
1-2150
Dimension d (mm)
M4
Thread Pitch (mm)
0.7
TRUSCO Part Number
285-5224
Opreration Drivers
M3 to M5:(+)No.2