Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Screw
  • Countersunk Head Screw
  • Countersunk Head Screw

Countersunk Head Screw B702-0310

Item.#
08306837
Mfr.#
B702-0310
Package Qty.
1Pack(214PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Use it when you need to make surface flat.
Finishing Material
Iron (SWCH) / Trivalent Chromate (White)
Dimensions dk (mm)
6
Dimensions k (mm)
1.75
Dimensions L (mm)
10
Weight (g)
124.5
2014 TRUSCO Published Page
1-2150
TRUSCO Part Number
285-4961
Opreration Drivers
M3 to M5:(+)No.2
Dimension d (mm)
M3
Thread Pitch (mm)
0.5