Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Screw
  • Countersunk Head Screw
  • Countersunk Head Screw

Countersunk Head Screw B702-0540

Item.#
08306943
Mfr.#
B702-0540
Package Qty.
1Pack(31PC)
Ship pack of
1
8.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Use it when you need to make surface flat.
Finishing Material
Iron (SWCH) / Trivalent Chromate (White)
Opreration Drivers
M3 to M5:(+)No.2
Dimension d (mm)
M5
Thread Pitch (mm)
0.8
TRUSCO Part Number
285-5321
2014 TRUSCO Published Page
1-2150
Dimensions dk (mm)
10
Dimensions k (mm)
2.8
Dimensions L (mm)
40
Weight (g)
171.6