Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Countersunk Head Screw
  • Countersunk Head Screw
  • Countersunk Head Screw

Countersunk Head Screw B702-0450

Item.#
08306986
Mfr.#
B702-0450
Package Qty.
1Pack(41PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Use it when you need to make surface flat.
Finishing Material
Iron (SWCH) / Trivalent Chromate (White)
Opreration Drivers
M3 to M5:(+)No.2
Dimension d (mm)
M4
Thread Pitch (mm)
0.7
TRUSCO Part Number
285-5178
2014 TRUSCO Published Page
1-2150
Dimensions dk (mm)
8
Dimensions k (mm)
2.3
Dimensions L (mm)
50
Weight (g)
164.7