|
Countersunk Head Screw B702-0445
- Item.#
- 08306995
- Mfr.#
- B702-0445
- Package Qty.
- 1Pack(42PC)
- Ship pack of
- 1
Item Feature
- Purpose
- Use it when you need to make surface flat.
- Finishing Material
- Iron (SWCH) / Trivalent Chromate (White)
- Dimensions dk (mm)
- 8
- Dimensions k (mm)
- 2.3
- Dimensions L (mm)
- 45
- Weight (g)
- 152.9
- 2014 TRUSCO Published Page
- 1-2150
- TRUSCO Part Number
- 285-5160
- Opreration Drivers
- M3 to M5:(+)No.2
- Dimension d (mm)
- M4
- Thread Pitch (mm)
- 0.7
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought