Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Countersunk Head Screw
  • Countersunk Head Screw
  • Countersunk Head Screw

Countersunk Head Screw B702-0616

Item.#
08307022
Mfr.#
B702-0616
Package Qty.
1Pack(46PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Use it when you need to make surface flat.
Finishing Material
Iron (SWCH) / Trivalent Chromate (White)
Dimension d (mm)
M6
Thread Pitch (mm)
1
TRUSCO Part Number
285-5445
Opreration Drivers
M6:(+)No.3
2014 TRUSCO Published Page
1-2150
Dimensions k (mm)
3.4
Dimensions L (mm)
16
Weight (g)
192.6
Dimensions dk (mm)
12