Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Screw
  • Countersunk Head Screw
  • Countersunk Head Screw

Countersunk Head Screw B702-0340

Item.#
08307101
Mfr.#
B702-0340
Package Qty.
1Pack(58PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Use it when you need to make surface flat.
Finishing Material
Iron (SWCH) / Trivalent Chromate (White)
Dimension d (mm)
M3
Thread Pitch (mm)
0.5
TRUSCO Part Number
285-5046
Opreration Drivers
M3 to M5:(+)No.2
2014 TRUSCO Published Page
1-2150
Dimensions k (mm)
1.75
Dimensions L (mm)
40
Weight (g)
107.8
Dimensions dk (mm)
6