Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Screw
  • Countersunk Head Screw
  • Countersunk Head Screw

Countersunk Head Screw B702-0335

Item.#
08307135
Mfr.#
B702-0335
Package Qty.
1Pack(67PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Use it when you need to make surface flat.
Finishing Material
Iron (SWCH) / Trivalent Chromate (White)
Dimension d (mm)
M3
Thread Pitch (mm)
0.5
TRUSCO Part Number
285-5038
Opreration Drivers
M3 to M5:(+)No.2
2014 TRUSCO Published Page
1-2150
Dimensions k (mm)
1.75
Dimensions L (mm)
35
Weight (g)
110.2
Dimensions dk (mm)
6