Buy more than* S$200* and get FREE SHIPPING

  • Titanium Hex Head Bolt, Full Threaded
  • Titanium Hex Head Bolt, Full Threaded
  • Titanium Hex Head Bolt, Full Threaded

Titanium Hex Head Bolt, Full Threaded TB97-0625

Item.#
08308194
Mfr.#
TB97-0625
Package Qty.
1Pack(2PC)
Ship pack of
1
12.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
Ti2
Head Diameter dk (mm)
10
Dimensions S (phi mm)
5
Dimensions L (mm)
25
Screw Pitch p (mm)
1
Material (Body)
Pure titanium
Screw Diameter d
M6
Dimensions k (mm)
6
Weight (g)
8.05