Buy more than* S$200* and get FREE SHIPPING

  • Titanium Hex Head Bolt, Full Threaded
  • Titanium Hex Head Bolt, Full Threaded
  • Titanium Hex Head Bolt, Full Threaded

Titanium Hex Head Bolt, Full Threaded TB97-0520

Item.#
08308221
Mfr.#
TB97-0520
Package Qty.
1Pack(3PC)
Ship pack of
1
12.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength
Ti2
Screw Diameter d
M5
Dimensions k (mm)
5
Weight (g)
6.9
2014 TRUSCO Published Page
1-2129
Head Diameter dk (mm)
8.5
Material (Body)
Pure titanium
Dimensions S (phi mm)
4
Dimensions L (mm)
20
TRUSCO Part Number
255-6791
Screw Pitch p (mm)
0.8