Buy more than* S$200* and get FREE SHIPPING

  • Titanium Hex Head Bolt, Full Threaded
  • Titanium Hex Head Bolt, Full Threaded
  • Titanium Hex Head Bolt, Full Threaded

Titanium Hex Head Bolt, Full Threaded TB97-0525

Item.#
08308237
Mfr.#
TB97-0525
Package Qty.
1Pack(3PC)
Ship pack of
1
12.91 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Strength
Ti2
2014 TRUSCO Published Page
1-2129
Head Diameter dk (mm)
8.5
Dimensions S (phi mm)
4.0
Dimensions L (mm)
25
TRUSCO Part Number
255-6812
Material (Body)
Pure titanium
Screw Pitch p (mm)
0.8
Screw Diameter d
M5
Dimensions k (mm)
5.0
Weight (g)
7.80