Buy more than* S$200* and get FREE SHIPPING

  • Titanium Hex Head Bolt, Full Threaded
  • Titanium Hex Head Bolt, Full Threaded
  • Titanium Hex Head Bolt, Full Threaded

Titanium Hex Head Bolt, Full Threaded TB97-0412

Item.#
08308291
Mfr.#
TB97-0412
Package Qty.
1Pack(4PC)
Ship pack of
1
13.08 SGD
ADD TO CART
Shipped after 2017-02-22
Now we ship to...
...see all
Item Feature
Strength
Ti2
Screw Diameter d
M4
Dimensions k (mm)
4.0
Weight (g)
4.05
2014 TRUSCO Published Page
1-2129
Head Diameter dk (mm)
7.0
Material (Body)
Pure titanium
Dimensions S (phi mm)
3.0
Dimensions L (mm)
12
TRUSCO Part Number
255-6821
Screw Pitch p (mm)
0.7