Buy more than* S$200* and get FREE SHIPPING

  • Titanium Hex Head Bolt, Full Threaded
  • Titanium Hex Head Bolt, Full Threaded
  • Titanium Hex Head Bolt, Full Threaded

Titanium Hex Head Bolt, Full Threaded TB97-0508

Item.#
08308334
Mfr.#
TB97-0508
Package Qty.
1Pack(4PC)
Ship pack of
1
14.53 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Strength
Ti2
Dimensions L (mm)
8
TRUSCO Part Number
255-6928
Screw Pitch p (mm)
0.8
Screw Diameter d
M5
Dimensions k (mm)
5.0
Material (Body)
Pure titanium
Weight (g)
5.80
2014 TRUSCO Published Page
1-2129
Head Diameter dk (mm)
8.5
Dimensions S (phi mm)
4.0