Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Titanium Hex Head Bolt, Full Threaded
  • Titanium Hex Head Bolt, Full Threaded
  • Titanium Hex Head Bolt, Full Threaded

Titanium Hex Head Bolt, Full Threaded TB97-0406

4.50 (2)
Item.#
08308352
Mfr.#
TB97-0406
Package Qty.
1Pack(5PC)
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Strength
Ti2
Head Diameter dk (mm)
7.0
Dimensions S (phi mm)
3.0
Dimensions L (mm)
6
TRUSCO Part Number
255-6766
Screw Pitch p (mm)
0.7
Material (Body)
Pure titanium
Screw Diameter d
M4
Dimensions k (mm)
4.0
Weight (g)
3.95
2014 TRUSCO Published Page
1-2129
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Weight reduction of machine
4
From Japan
On 2018-01-04 15:32:46
In manpower with machine tools etc., in order to measure weight reduction even a little even when transporting We exchanged with stain. In aluminum, the strength is uneasy and it becomes expensive if it is 64 titanium, but the type (length and shape) is small and the price is high after all.
This review is about item#8308221.
In the thermal analyzer
5
From Japan
On 2017-12-20 22:36:30
We purchased it as a repair part of the thermal analyzer for research. It is very solid.
This review is about item#8308316.